Shop All Combination Wrenches
Gedore
Combination Wrench, 7/32"
Mfr # 7 7/32AF
Zoro # G9055061
$12.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Carefully Forged and Professionally Machined, Slim Jaw and Jaw Walls Make This Spanner Lighter Overall, Overloading Indicated by Deformation, Non-Glare, Designed for Universal Use
- Overall Length 92mm
- Finish Chrome plated
- Head Size 7/32"
- Head Offset Angle 15°
Product Information
- Brand Gedore
- MFR # 7 7/32AF
- Zoro # G9055061
- UPC # 04010886805589
- Country of Origin Germany
- Category Combination Wrenches
Dimensions
Overall Length | 92mm |
Head Size | 7/32" |
Details
Features | Carefully Forged and Professionally Machined, Slim Jaw and Jaw Walls Make This Spanner Lighter Overall, Overloading Indicated by Deformation, Non-Glare, Designed for Universal Use |
Finish | Chrome plated |
Head Offset Angle | 15° |
Measurement Type | SAE |
Description
Combination Wrench,7/32 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/32" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO5/32)
- WILTON Ws4, Shop Vise 4"W/ Swivel Base (WIL63300)
- WILLIAMS 3/8" Drive, Metric Crowfoot Wrench, 3/8" D, 24mm, Open End Open End (10774)
- BES MANUFACTURING HSS Flex Bit- 3/8"x 72" (FLX3872)
- GEDORE Combination Wrench, 15mm (7 15)
- GEDORE Swivel Head Double Ended Wrench, 13x17mm (34 13X17)
- GEDORE Open Ended Wrench, 27mm (894 27)
- GEDORE Open Ended Wrench, 34mm (894 34)
- GEDORE Tubular Box Wrench, 32x36mm (26 R 32X36)
- GEDORE Combination Wrench, 34mm, Includes: Not Applicable (1 B 34)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 9mm Size (88359s)
- Gedore Wrenches