Shop All Combination Wrenches
Gedore
Combination Wrench, 6mm
Mfr # 7 6
Zoro # G9054879
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Carefully Forged and Professionally Machined, Slim Jaw and Jaw Walls Make This Spanner Lighter Overall, Overloading Indicated by Deformation, Non-Glare, Designed for Universal Use
- Finish Chrome plated
- Overall Length 100mm
- Head Size 6mm
- Head Offset Angle 15°
Product Information
- Brand Gedore
- MFR # 7 6
- Zoro # G9054879
- Country of Origin Germany
- Category Combination Wrenches
Dimensions
Overall Length | 100mm |
Head Size | 6mm |
Details
Features | Carefully Forged and Professionally Machined, Slim Jaw and Jaw Walls Make This Spanner Lighter Overall, Overloading Indicated by Deformation, Non-Glare, Designed for Universal Use |
Finish | Chrome plated |
Head Offset Angle | 15° |
Measurement Type | Metric |
Description
Combination Wrench,6mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO D-Ring Web Tethers (JDRSMOR)
- STARRETT Angle Gage (466)
- WARNER Taping Knife, 8", Blue Steel (10871)
- KIPP Adjustable Handle Size: 1, 1/4-20X40, Plastic, Black RAL 7021, Comp: Steel (K0269.1A21X40)
- GEDORE Combination Wrench, Extra Long, 17mm (7 XL 17)
- GEDORE Combination Wrench, Extra Long, 24mm (7 XL 24)
- GEDORE Open Ended Wrench, 22mm (894 22)
- GEDORE Double Open Ended Wrench, 11x13mm, Overall Length: 140mm (895 11X13)
- GEDORE Tubular Box Wrench, 16x18mm (26 R 16X18)
- GEDORE Tubular Box Wrench, 17x19mm, Includes: Not Applicable (26 R 17X19)
- PROTO Combination Wrench, 1/2in, 12 Pts, Satin (J1210EFS)
- Gedore Combination Wrenches