Shop All Combination Wrenches
Gedore
Combination Wrench, 3/4"
Mfr # 7 3/4AF
Zoro # G9055265
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Carefully Forged and Professionally Machined, Slim Jaw and Jaw Walls Make This Spanner Lighter Overall, Overloading Indicated by Deformation, Non-Glare, Designed for Universal Use
- Overall Length 230mm
- Finish Chrome plated
- Head Size 3/4"
- Head Offset Angle 15°
Product Information
- Brand Gedore
- MFR # 7 3/4AF
- Zoro # G9055265
- Country of Origin Germany
- Category Combination Wrenches
Dimensions
Overall Length | 230mm |
Head Size | 3/4" |
Details
Features | Carefully Forged and Professionally Machined, Slim Jaw and Jaw Walls Make This Spanner Lighter Overall, Overloading Indicated by Deformation, Non-Glare, Designed for Universal Use |
Finish | Chrome plated |
Head Offset Angle | 15° |
Measurement Type | SAE |
Description
Combination Wrench,3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 37/64 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5484732)
- EAZYPOWER Spanner Power Bit Set, Pieces 4 (73270)
- WRIGHT TOOL Phillips Screwdriver Large Ergonomic Han (9107)
- IRWIN Spiral Flute Ex, 4 Screw Extractor 1/4"Carded (HAN53404)
- GEDORE Combination Wrench, 17mm (1 B 17)
- GEDORE Double Open Ended Wrench, 8x10mm (6 8X10)
- GEDORE Tubular Box Wrench, 36x41mm (26 R 36X41)
- GEDORE Open Ended Wrench, 75mm (894 75)
- GEDORE Tubular Box Wrench, 32x36mm (26 R 32X36)
- GEDORE Combination Wrench, Extra Long, 10mm (7 XL 10)
- PROTO Combination Wrench, SAE, 3/8" Head Sz (J1212HASD)
- Gedore Combination Wrenches