Shop All Combination Wrenches
Gedore
Combination Wrench, 19mm
Mfr # 7 19
Zoro # G9054790
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Carefully Forged and Professionally Machined, Slim Jaw and Jaw Walls Make This Spanner Lighter Overall, Overloading Indicated by Deformation, Non-Glare, Designed for Universal Use
- Finish Chrome plated
- Overall Length 230mm
- Head Size 19mm
- Head Offset Angle 15°
Product Information
- Brand Gedore
- MFR # 7 19
- Zoro # G9054790
- Country of Origin Germany
- Category Combination Wrenches
Dimensions
Overall Length | 230mm |
Head Size | 19mm |
Details
Features | Carefully Forged and Professionally Machined, Slim Jaw and Jaw Walls Make This Spanner Lighter Overall, Overloading Indicated by Deformation, Non-Glare, Designed for Universal Use |
Finish | Chrome plated |
Head Offset Angle | 15° |
Measurement Type | Metric |
Description
Combination Wrench,19mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 3/4" Drive Impact Socket 6 (450714)
- KLEIN TOOLS Hex Bit 9 3/4 in, Drive Size: 1/4 in, 5/16 in , Num. of pieces:5 (32539)
- VEGA Phillips 3 Socket Bit x 1" - 3/8 Sq Dr (228P3SB)
- DRILL AMERICA #21 Cobalt Jobber Length Drill Bit (DWDCO21)
- GEDORE Insulated Open Ended Wrench, 13mm (VDE 894 13)
- GEDORE Combination Wrench, 25mm, Overall Length: 328mm (1 B 25)
- GEDORE Open Ended Wrench, 24mm (894 24)
- GEDORE Deep Ring Wrench Straight, 46mm (308 46)
- GEDORE Open Ended Wrench, 13mm (894 13)
- GEDORE Combination Wrench, 7mm, Includes: Not Applicable (7 7)
- URREA Full polished 12-point 15° box-end wrench, 12 Mm X 13 Mm opening size (1057M)
- Gedore Wrenches