Shop All Combination Wrenches
Gedore
Combination Wrench, 15mm
Mfr # 7 15
Zoro # G9054818
product price: $11.45
/ea
$11.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Carefully Forged and Professionally Machined, Slim Jaw and Jaw Walls Make This Spanner Lighter Overall, Overloading Indicated by Deformation, Non-Glare, Designed for Universal Use
- Overall Length 190mm
- Finish Chrome plated
- Head Size 15mm
- Head Offset Angle 15°
Product Information
- Brand Gedore
- MFR # 7 15
- Zoro # G9054818
- Country of Origin Germany
- Category Combination Wrenches
Dimensions
Overall Length | 190mm |
Head Size | 15mm |
Details
Features | Carefully Forged and Professionally Machined, Slim Jaw and Jaw Walls Make This Spanner Lighter Overall, Overloading Indicated by Deformation, Non-Glare, Designed for Universal Use |
Finish | Chrome plated |
Head Offset Angle | 15° |
Measurement Type | Metric |
Description
Combination Wrench,15mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN GLOBAL 3/8" SAE 3-Row Socket Tray, Orange (38053)
- URREA 3/4" Non-sparking Combination 12-point Wrench (UH1224)
- METABO Guard Ergo 6" (316035720)
- KIPP Star Grip, DIN 6336 Similar, D=M08X15, D1= 32, External Thread, Steel, Black Plastic, Cap: Red (K0155.4086X15)
- GEDORE Open Ended Wrench, 24mm (894 24)
- GEDORE Combination Wrench, 24mm, Overall Length: 318mm (1 B 24)
- GEDORE Double Open Ended Wrench, 24x27mm (6 24X27)
- GEDORE Double Open Ended Wrench, 19x24mm (6 19X24)
- GEDORE Combination Wrench, 14mm, Includes: Not Applicable (1 B 14)
- GEDORE Combination Wrench, 3mm (7 3)
- BETA Double Offset Ring Wrench, 1/2x9/16" (000900218)
- Gedore Wrenches