Shop All Combination Wrenches
Gedore
Combination Swivel Head Wrench, 12mm
Mfr # 534 12
Zoro # G9059806
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Slim Pattern, With Free Moving Socket Wrench, With Holes for Tommy Bars 26 D and 26 RS
- Overall Length 198mm
- Finish Chrome plated
- Head Size 12mm
- Measurement Type Metric
Product Information
- Brand Gedore
- MFR # 534 12
- Zoro # G9059806
- Country of Origin South Africa
- Category Combination Wrenches
Dimensions
Overall Length | 198mm |
Head Size | 12mm |
Details
Features | Slim Pattern, With Free Moving Socket Wrench, With Holes for Tommy Bars 26 D and 26 RS |
Finish | Chrome plated |
Measurement Type | Metric |
Description
Combination Swivel Head Wrench,12mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 5 Piece Locking Pliers Set Ergonomic Handle (IRHT82593)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 11/32x3/8x1-1/2x3-1/4 (C33374)
- IRWIN Ship Auger Bit, 1 Dia, 7/16 Hex Shank (3043013)
- KO-KEN Socket 13mm 12 Point 80mm Thin walled 3/8 Sq. Drive (13306M-13)
- GEDORE Open Ended Wrench, 27mm (894 27)
- GEDORE Open Ended Wrench, 105mm (894 105)
- GEDORE Combination Wrench, 15mm (7 15)
- GEDORE Combination Wrench, Extra Long, 10mm (7 XL 10)
- GEDORE Combination Wrench, 4.5mm (7 4,5)
- GEDORE Open Ended Wrench, 34mm (894 34)
- SURTEK Combination Flat Wrench 7Mm (100357)
- Gedore Combination Wrenches