Shop All Cutting Pliers
Gedore
Combination Pliers, 7-7/8", Handle Type: Dipped
Mfr # 8210-200 TL
Zoro # G9064128
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features German Pattern; Reinforced Type; Lay-On Cutter Box; Medium-Hard Wire, 1.6 mm; Induction-Hardened Precision Cutting Edges, Hardness 62-64 HRC
- Handle Type Dipped
- Jaw Length 42mm
- Jaw Width 29mm
- Material Hardened and Tempered Steel
Product Information
- Brand Gedore
- MFR # 8210-200 TL
- Zoro # G9064128
- Country of Origin Austria
- Category Cutting Pliers
Dimensions
Jaw Length | 42mm |
Jaw Width | 29mm |
Overall Length | 200mm |
Details
Features | German Pattern; Reinforced Type; Lay-On Cutter Box; Medium-Hard Wire, 1.6 mm; Induction-Hardened Precision Cutting Edges, Hardness 62-64 HRC |
Handle Type | Dipped |
Material | Hardened and Tempered Steel |
Finish | Black |
Item | Combination Pliers,7-7/8" |
Description
Combination Pliers,7-7/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 15/16 Inch 12-Point Socket (SHD22224)
- COILHOSE PNEUMATICS Air Bullet Blow Gun (812)
- CRESCENT JOBOX Jobsite Cabinet, Brown, 49 in W x 26-7/8 in D x 40-5/8 in H (677990)
- HHIP 5/8-18 X 1-1/2" OD Adjustable Round Split Die (1016-1268)
- GEDORE Power Diagonal Cutter, 7" (8316-180 TL)
- GEDORE Int. Circlip Pliers, Straight, 1-5/8"-4" (8000 J 3)
- GEDORE Combination Pliers, Angled, 6-1/4" (8248-160 JC)
- GEDORE Int. Circlip Pliers, Straight, 3/8"-1", Features: Precision Machined, Oil Hardened and Annealed (8000 J 1)
- GEDORE Mini Power Electronic Side Cutter, 5-3/8" (8351-1)
- GEDORE Mini Power Electronic Side Cutter, 5-1/2" (8350-9)
- BETA 1082INOX 150-DIAGONAL CUTTING NIPPERS (010820350)
- Gedore Pliers