Shop All Wire Strippers & Crimpers
Gedore
Cable Stripper, 3/16"- 1-1/8"
Mfr # 4529
Zoro # G9062405
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity Stripping Round Cables: 4 to 28 mm
- Features The Cutting Depth Of The Pivoting Internal Knife E-4529 Is Adjustable, Flexible and Single-Strand Conductors
- Application For Stripping Round Cables
- Number of Pieces 1
- Length (In.) 145mm
Product Information
- Brand Gedore
- MFR # 4529
- Zoro # G9062405
- Country of Origin Germany
- Category Wire Strippers & Crimpers
Dimensions
Length (In.) | 145mm |
Details
Capacity | Stripping Round Cables: 4 to 28 mm |
Features | The Cutting Depth Of The Pivoting Internal Knife E-4529 Is Adjustable, Flexible and Single-Strand Conductors |
Application | For Stripping Round Cables |
Number of Pieces | 1 |
Item | Cable Stripper,3/16"- 1-1/8" |
Description
When you need to strip wires, the Gedore 4529 Cable Stripper is the tool for the job. With a single-strand capacity of 4 to 28 mm, it can strip most types of round cables. The cutting depth of the internal knife is adjustable and can be set to four different positions. This cable stripper has a flexible design that allows you to adjust it according to your needs. Made from high quality materials, this tool will not wear out easily or break on you in the middle of a project. For your next wire stripping project, rely on the Gedore 4529 Cable Stripper with its single strand capacity and adjustable cutting depth.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS 6, 3 mm (1/4") Screwdriver socket 0, 8x4 mm L.28 mm (01280008)
- WRIGHT TOOL Adjustable Wrench Maximum Capacity 1-11/ (9AB15)
- KODIAK CUTTING TOOLS .109 HSS Chucking Reamer Straight Flute Straight Shank (5473952)
- PALADIN TOOLS Pro-Grip Crimper, 4-Indent D-Sub, 20-12A (PA1461)
- GEDORE Heavy-Duty Cable Stripping Tool (8147)
- GEDORE Crimp Wrench for Non-Insulated Contacts (8156)
- GEDORE Precision Stripping Tool (8148)
- GEDORE Stripping Plies, 6-1/4", AWG 18-10, Capacity: 0.8 to 6.0 sq. mm (8098-160 JC)
- KNIPEX 9 1/4 in Wire Stripper 20 to 10 AWG (97 22 240)
- GREENLEE Greenlee 1955-SS Pro Stainless Wire Stripper, Cutter And Crimper Curve (1955-SS)
- STA-KON 9 5/8 in Crimper 22 to 10 AWG (WT2000)
- Gedore Crimping Tools