Shop All Slip Joint Pliers
Gedore
Cable End-Sleeve Pliers, 220mm
Mfr # 8139-220 TC
Zoro # G8502179
$48.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 8-1/2"
- Features The Simple Pressing of Conductor End-Sleeves As Per Din 46228; With A V-Block
- Material Steel
- Number of Pieces 1
- Handle Type Dipped Handle
Product Information
- Brand Gedore
- MFR # 8139-220 TC
- Zoro # G8502179
- Country of Origin Germany
- Category Slip Joint Pliers
Dimensions
Overall Length | 8-1/2" |
Details
Features | The Simple Pressing of Conductor End-Sleeves As Per Din 46228; With A V-Block |
Material | Steel |
Number of Pieces | 1 |
Handle Type | Dipped Handle |
Handle Color | Blue |
Wire Stripper | Yes |
Item | Cable End-Sleeve Pliers,220mm |
Description
Cable End-Sleeve Pliers,220mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 1/4, 3/8, 1/2 in Dr 72-Tooth Flex-Head Low Profile Ratchet Set, 3 pcs (CP12000FX)
- DREMEL Cordless Rotary Tool, 30,000 RPM, 9.6" L (8250-5)
- MITUTOYO Dial Caliper 2mm/Rev (505-731)
- RIDGID Cutting Oil, 1 gal, Can (32808)
- CRAFTSMAN Slip Joint Pliers, 6 (CMHT81712)
- WILDE 8" SLIP JOINT PLIERS-SATIN-BULK (G263.NP/BB)
- IRWIN Pliers Tray, 4 Pc Set, 6in, PK2 (2078707)
- WILDE 7-1/2" BATTERY PLIERS-FIXED JOINT-POLISHED-BULK (G410P.NP/BB)
- VULCAN Plier Slip Joint 8In (JL-NP004)
- ANGLO AMERICAN TOOLS Grip-On 6 C-Clamp With Swivel Tips (Epoxy) (GR22406)
- GEARWRENCH 2 Piece Double-X™ Straight and 45° Hemostat Plier Set (82111)
- Gedore Slip Joint Pliers