Shop All Box End Wrenches
Gedore
Box End Wrench, Offset, 75mm
Mfr # 2 A 75
Zoro # G9053077
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 375mm
- Size 75mm
- Features Heavy-Duty Pattern For Highest Torques
- Finish Chrome plated
- Material Vanadium Steel 31CrV3
Product Information
- Brand Gedore
- MFR # 2 A 75
- Zoro # G9053077
- Country of Origin Germany
- Category Box End Wrenches
Dimensions
Overall Length | 375mm |
Size | 75mm |
Details
Features | Heavy-Duty Pattern For Highest Torques |
Finish | Chrome plated |
Material | Vanadium Steel 31CrV3 |
SAE or Metric | Metric |
Item | Box End Wrench,Offset,75mm |
Description
Box End Wrench,Offset,75mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Lighted Box Beam Level, 48 (CMHT82389)
- MOODY TOOL Reversible Pants Pocket Scriber, Steel (51-1515)
- GRAY TOOLS Pinch Bar, 1-1/4" Width Of Cut X 1" Shank X 60" Long, Nickel Plate (C73)
- KLEIN TOOLS Replacement Case for Driver Kit 33524 (33534)
- GEDORE Ratcheting Obstruction Wrench, 12" L (31 KR 12-24)
- GEDORE Double Box End Wrench, Offset, 10x13mm (2 10X13)
- GEDORE Double Box End Wrench, Offset, 19x24mm (2 19X24)
- GEDORE Wrench, 29-61/64" L, Combination Style (31 KR 30-60)
- GEDORE Box End Wrench, Offset, 80mm (2 A 80)
- GEDORE Insulated Box End Wrench, 13mm (VDE 2 E 13)
- PROTO Box End Wrench, 6 x 7mm, 5-3/4 in. L (J1050M)
- Gedore Wrenches