Shop All Needle Nose Pliers
Gedore
Bent, Needle Nose Pliers, 8", Overall Length: 200mm
Mfr # 8132 AB-200 JC
Zoro # G9063288
product price: $38.79
/ea
$38.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 200mm
- Features Bent Nose Telephone Pliers With Cutting Edge, Serrated, Angled Pattern; 45 Degrees Angled Tips Make Gripping Round The Corner Possible; Induction-Hardened Precision Cutting Edges, Hardness 61 - 63 HRC
- Material Steel
- Handle Type Dipped Non-Slip
- Handle Color Blue
Product Information
- Brand Gedore
- MFR # 8132 AB-200 JC
- Zoro # G9063288
- UPC # 04010886672136
- Country of Origin Austria
- Category Needle Nose Pliers
Dimensions
Overall Length | 200mm |
Details
Features | Bent Nose Telephone Pliers With Cutting Edge, Serrated, Angled Pattern; 45 Degrees Angled Tips Make Gripping Round The Corner Possible; Induction-Hardened Precision Cutting Edges, Hardness 61 - 63 HRC |
Material | Steel |
Handle Type | Dipped Non-Slip |
Handle Color | Blue |
Item | Bent,Needle Nose Pliers,8" |
Description
Bent,Needle Nose Pliers,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Guardair 335-AX6020 Allpax Heavy-Duty Standard Gasket Cutter Kit; 0-25 in. (335-AX6020)
- GEDORE Combination Wrench, 34mm, Includes: Not Applicable (1 B 34)
- MAYHEW STEEL PRODUCTS SCRAPER DOMINATOR ANGLED 3/4" (MY42015)
- RECOIL Key-Locking Insert Installation Tool - 3/8, 7/16, M10 (72375)
- GEDORE Needle Nose Pliers, 6-1/4", Overall Length: 160mm (8132-160 JC)
- GEDORE Needle Nose Electronic Pliers, 5-1/2" (8307-3)
- GEDORE Needle Nose Pliers, 8", Overall Length: 200mm (8132-200 JC)
- SURTEK Long nose locking pliers 6" (115057)
- CHANNELLOCK Channellock® 326 6" Long Nose Plier (326)
- TOLSEN 11 Straight Long Nose Plier (10290)
- BETA Half-Round Long Nose Plier (011770113)
- Gedore Pliers