Shop All Wire Strippers & Crimpers
Gedore
7-3/4" Precision Crimping Wrench for Conductor 22 to 10 AWG
Mfr # 8141
Zoro # G9063875
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 22 to 10 AWG
- Overall Length 7-3/4"
- Features Flexible and Lightweight; Positive Locking to Ensure Crimping Completion; Releasing Mechanism; Self-Adjusting from 0.5 to 6 mm2/AWG 22- AWG 10; Cable Cross Section: 0.5-6 mm2
- Application Conductor End-Sleeves
- Width 105mm
Product Information
- Brand Gedore
- MFR # 8141
- Zoro # G9063875
- UPC # 04010886855133
- Country of Origin Sweden
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 7-3/4" |
Width | 105mm |
Depth | 30mm |
Details
Capacity | 22 to 10 AWG |
Features | Flexible and Lightweight; Positive Locking to Ensure Crimping Completion; Releasing Mechanism; Self-Adjusting from 0.5 to 6 mm2/AWG 22- AWG 10; Cable Cross Section: 0.5-6 mm2 |
Application | Conductor End-Sleeves |
Item | Precision Crimping Wrench for Conductor |
Description
Precision Crimping Wrench for Conductor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Impact Bit, 3/4 x 3-5/8In, 6pt, Black Oxide (6232)
- VERMONT GAGE Pin Gage, Minus, 0.0120 In, Black (911201200)
- DRILL AMERICA 11/32" HSS Split Point Jobber Length Drill Bit, Shank Type: Round (DWDSP11/32)
- WIDIA End Mill, AlTiN, 0.3750 in Millng Dia, 4V05 (4V0510004ST)
- GEDORE Crimp Wrench for Non-Insulated Contacts (8156)
- GEDORE Stripping Plies, 6-1/4", AWG 18-10, Capacity: 0.8 to 6.0 sq. mm (8098-160 JC)
- GEDORE Precision Stripping Tool (8148)
- GEDORE Heavy-Duty Cable Stripping Tool (8147)
- PROSKIT Ergo-Lunar Crimper RJ45, 8 Position Modul (300-126)
- KNIPEX 7 1/2 in Cable Stripper 1-9/64 in (16 30 135 SB)
- JONARD TOOLS 6 1/2 in Wire Stripper 8 to 30 AWG (INP-4065)
- Gedore Crimping Tools