Shop All Hex Key Sets
Gedore
6 Piece Metric T-Shape Hex Key Set, DT 2142-06
Mfr # DT 2142-06
Zoro # G7770695
product price: $76.79
/ea
Free Shipping & Returns
$76.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Chrome Vanadium Steel
- Finish Chrome
- Handle Material Plastic
- Handle Type Plain
- Insulated / Uninsulated Uninsulated
Product Information
- Brand Gedore
- MFR # DT 2142-06
- Zoro # G7770695
- Country of Origin Sierra Leone
- Category Hex Key Sets
Dimensions
Sizes Included | 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm |
Size Code | M2 |
Arm Length | 3.90 in to 5.90 in |
Tip Size | 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm |
Overall Length | 5.98 mm, 6.96 mm, 7.4 mm, 8.39 mm |
Range of Lengths | 5 63/64 to 8 25/64 |
Length Family | Long |
Tip Size Code | 2.5,3,4,5,6,8 |
Description
The Gedore DT 2142-06 6 Piece Metric T-Shape Hex Key Set is a comprehensive set of hex keys for tackling various fasteners. These hex keys can be used across an extensive range of applications and product categories. This set comes in a plastic case that helps to keep the tools neat and tidy. The hex keys are made of chrome vanadium steel, so they are strong enough to take on heavy duty tasks. They have a chrome finish for better durability, especially in wet conditions. Their t-shaped handles provide better grip, especially in wet conditions. The Gedore DT 2142-06 6 Piece Metric T-Shape Hex Key Set offers great value for money because it provides all the necessary features you need at an affordable price.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/4"x23" Long Auger Bit (DMS73-4012)
- LENOX JIGSAW BD 3-5/8"" 24T 3PK (1991571)
- MALCO 1 4 in CRHEX Cleanable Reversible Magnetic Hex Drivers 516 and 38 2PK (2PK-MSHMLC1)
- CRESCENT 2 Piece Adjustable Black Oxide Cushion Grip Wrench Set 6" & 10" (AT2610CVS)
- GEDORE 8 Piece Metric L-Shape Hex Key Set, H 42 DKEL-88 (H 42 DKEL-88)
- GEDORE 9 Piece Metric T-Shape Hex Key Set, 1500 CT2-DT 2142 (1500 CT2-DT 2142)
- EKLIND 7-Piece Metric Ergo Fold Hex Key Set (25171)
- ECLIPSE Hex Key Set - US and Metric (900-038)
- TEKTON 9 Piece SAE Comfortable Parm Grip, Hex Key Set (25132)
- PERFORMANCE TOOL 10-Pc Aluminum Folding Star Key Set (W9134)
- EKLIND 7 Piece Torx? L-Shape Torx? Key Set, 10007 (10007)
- Gedore Hex Key Sets