Shop All Sockets
Gedore
3/8" Square Drive, 7/16" SAE Socket, 12 Points
Mfr # D 30 L 7/16AF
Zoro # G8498502
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8" Square
- Socket Type Bi-Hexagon UD Profile, Long Pattern
- SAE or Metric SAE
- Number of Points 12
- Overall Length 63.5mm
Product Information
Dimensions
Drive Size | 3/8" Square |
Overall Length | 63.5mm |
Size | 7/16" |
Details
Socket Type | Bi-Hexagon UD Profile, Long Pattern |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Gedore Vanadium Steel 31CrV3 |
Finish | Polished Chrome Plated |
Item | Socket |
Description
Socket,3/8 In.,Long 7/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 8 Piece Bolt Biter™ Nut Extractor & Driver Set (86170)
- EATON UTRS213CE 200A Single Meter Socket (338965)
- BONDHUS Ball End Hex Key Wrench, 5Mm (BND15764)
- MELIN TOOL CO Drill Point Countersink, HSS, 82 deg., 1/2" (HS4DP-1/2-82)
- GEDORE 3/8" Square Drive, 19/32" SAE Socket, 6 Points (30 19/32AF)
- GEDORE 1/4" Square Drive, 9/16" SAE Socket, 12 Points (D 20 9/16AF)
- GEDORE Double Ended Socket Wrench, 24mm (25 PK 24)
- GEDORE Swivel Handle, 1/2", 381mm (1997)
- GEDORE 1/4" Square Drive, 9/32" SAE Socket, 12 Points (D 20 9/32AF)
- GEDORE 1/4" Square Drive, 13/32" SAE Socket, 12 Points (D 20 13/32AF)
- PROTO 1/2 in Drive, 7/16" Triple Square SAE Socket, 12 Points (J5414N)
- Gedore Sockets