Shop All Sockets
Gedore
3/8" Square Drive, 25/32" SAE Socket, 12 Points
Mfr # D 30 25/32AF
Zoro # G8498441
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8" Square
- Socket Type Bi-Hexagon UD Profile
- SAE or Metric SAE
- Number of Points 12
- Overall Length 31mm
Product Information
Dimensions
Drive Size | 3/8" Square |
Overall Length | 31mm |
Size | 25/32" |
Details
Socket Type | Bi-Hexagon UD Profile |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Gedore Vanadium Steel 31CrV3 |
Finish | Polished Chrome Plated |
Item | Socket |
Description
Socket,3/8 In.,25/32 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Wrenches, 10mm 72 Tooth 12 Point Metric (CMMT42569)
- KIPP Positioning Foot, H=10, Form B Flat Face Ground, Carbon Steel, Faces Case Hardened, Sw=13 (K0299.208010)
- STANLEY Extension 3/8" Dr, 6 in L, 1 Pieces, Chrome (86-207)
- WESTWARD 7 1/4 in Crimper 26 to 14 AWG (13H878)
- GEDORE Swivel Handle, 1/2", 381mm (1997)
- GEDORE 1/2" Square Drive, 3/4" SAE Socket, 12 Points (D 19 3/4AF)
- GEDORE Double Ended Socket Wrench, 17mm (25 PK 17)
- GEDORE 1/2" Drive, 8mm Metric Socket, 6 Points (19 8)
- GEDORE 1/2" Square Drive, 1/2" SAE Socket, 12 Points (D 19 1/2AF)
- GEDORE 1/4" Square Drive, 9/16" SAE Socket, 12 Points (D 20 9/16AF)
- PERFORMANCE TOOL 3/8 Dr. Spark Plug Socket With U-Joint, W38165 (W38165)
- Gedore Sockets & Ratchets