Shop All Sockets
Gedore
3/8" Square Drive, 21mm Metric Socket, 6 Points
Mfr # 30 21
Zoro # G8498152
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8" Square
- Socket Type Hexagon UD Profile
- SAE or Metric Metric
- Number of Points 6
- Overall Length 31mm
Product Information
Dimensions
Drive Size | 3/8" Square |
Overall Length | 31mm |
Size | 21mm |
Details
Socket Type | Hexagon UD Profile |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Gedore Vanadium Steel 31CrV3 |
Finish | Polished Chrome Plated |
Category Type | Hex Socket |
Item | Socket |
Description
Socket,3/8 In.,Hex 21mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 5/8 Inch 6-Point Socket (SHD22016)
- DAP Wd Flr Ntrl 32Oz (00525)
- VEGA Slotted 5-6 Power Bit x 6 (1150F06A)
- GEDORE Bolt Extractor, Size 5, M14-M18 (8551 5)
- GEDORE 1/2" Square Drive, 7/16" SAE Socket, 12 Points (D 19 7/16AF)
- GEDORE Double Ended Socket Wrench, 10mm (25 PK 10)
- GEDORE 3/8" Square Drive, 10mm Metric Socket, 12 Points (D 30 L 10)
- GEDORE Double Ended Socket Wrench, 18mm (25 PK 18)
- GEDORE Swivel Handle, 1/2", 381mm (1997)
- GEDORE 1/4" Square Drive, 9/32" SAE Socket, 12 Points (D 20 9/32AF)
- GREY PNEUMATIC 3/8" Drive, 14mm Metric Socket, 6 Points (1014MSD)
- Gedore Sockets & Ratchets