Shop All Sockets
Gedore
3/8" Drive, 16mm Metric Socket
Mfr # 53
Zoro # G8765659
$25.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Spark Plug
- SAE or Metric Metric
- Overall Length 63.5mm
- Material Gedore Vanadium Steel 31CrV3
Product Information
Dimensions
Drive Size | 3/8" |
Overall Length | 63.5mm |
Size | 16mm |
Details
Socket Type | Spark Plug |
SAE or Metric | Metric |
Material | Gedore Vanadium Steel 31CrV3 |
Finish | Polished Chrome Plated |
Item | Spark Plug Socket with Retention Spring |
Description
Spark Plug Socket,Retention Spring
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED DESCALER 08000 (DS12)
- PELICAN ProtCase, 9 45/64 in, Double Throw, Black (1430-000-110)
- CLC WORK GEAR Tool Pouch, Tool Pouch, Tan, Leather, 10 Pockets (I923X)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #16 (C15933)
- GEDORE 1895mm Hex Drive, 22mm Metric Socket, 6 Points (19 SK 22)
- GEDORE 3/8" Square Drive, 10mm Metric Socket, 12 Points (D 30 L 10)
- GEDORE Double Ended Socket Wrench, 16mm (25 PK 16)
- GEDORE 1/2" Square Drive, E10 SAE Socket (TX 19 E10)
- GEDORE Socket Wrench, 8mm (25 V 8)
- GEDORE Socket Wrench, 12mm (25 V 12)
- TEKTON 1/4 Inch Drive x 15 mm Deep 12-Point Socket (SHD03315)
- Gedore Sockets