Shop All Pipe Wrenches
Gedore
18 in L 2 in Cap. Alloy Steel Straight Pipe Wrench
Mfr # 225 18
Zoro # G7414569
$57.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Jaw Capacity 2 in
- Handle Material Alloy Steel
- Jaw Type Serrated
- Nonsparking No
- Tether Capable Tether Capable
Product Information
- Brand Gedore
- MFR # 225 18
- Zoro # G7414569
- Country of Origin China
- Category Pipe Wrenches
Dimensions
Overall Length | 18 in |
Details
Item | Straight Pipe Wrench |
Jaw Capacity | 2 in |
Handle Material | Alloy Steel |
Jaw Type | Serrated |
Nonsparking | No |
Tether Capable | Tether Capable |
Features | Hot-Drop Forged; Forged Parts Tempered; Self-Gripping by Teeth Offset Against Direction of Rotation; Gedore Special Hardened and Tempered Steel |
Jaw Material | Alloy Steel |
Handle Type | I-Beam |
Insulated | No |
Jaw Texture | Serrated |
Tether Style | Tether Capable |
Finish | Chrome |
Adjustment Type | Groove |
Adjustable | Manual |
Corrosion Resistant | No |
Non-Magnetic | No |
Description
Straight Pipe Wrench, Alloy Steel, Chrome, Jaw Capacity 2 in, Serrated, Overall Length 18 in, I-Beam, Tether Capable, Insulated No, Non-Magnetic No, Nonsparking No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1" x 11" x 16" High Impact 4 Cutter Spline (DW5755)
- BETA Pin Punch, 2mm x 110mm (000310002)
- HARVEY TOOL 0.25in. 1/4 Cutter dia x 0.75in. 3/4 Length of Cut Carbide 60° Helix Square End Mill, 3 Flutes (745316)
- DEWALT Angle Grinder, Bare Tool, 9000 Load RPM (DWE43116/ DWA8951F)
- GEDORE 36 in L 3 1/2 in Cap. Alloy Steel Straight Pipe Wrench (225 36)
- GEDORE 12 in L 1 1/4 in Cap. Alloy Steel Straight Pipe Wrench (225 12)
- GEDORE 14 in L 1 1/2 in Cap. Alloy Steel Straight Pipe Wrench (225 14)
- GEDORE Basin Wrench, 260mm (316500)
- GEDORE 8 in L 1 in Cap. Cast Iron Straight Pipe Wrench (227 8)
- GEDORE 10 in L 1 1/2 in Cap. Cast Iron Straight Pipe Wrench (227 10)
- CRESCENT 14" Aluminum K9 Jaw Pipe Wrench (CAPW14)
- Gedore Wrenches