Shop All Sockets
Gedore
1/4" Square Drive, E8 SAE Socket
Mfr # TX 20 E8
Zoro # G8497093
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4" Square
- SAE or Metric SAE
- Overall Length 25mm
- Material Gedore Vanadium Steel 31CrV3
- Finish Chrome plated
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO 14 in Stainless Steel Round Bottom Mud Pan (TP03068)
- CLE-LINE Cobalt Annular Cutter, 2 5/16" L (C34137)
- MIRKA Sander, 3"x8", 3mm Orbit, Vac-Ready (MR-38CV-1)
- KLEIN TOOLS Fish Tape, Round, Fiberglass, 13"Case Dia. (56351)
- GEDORE Double Ended Socket Wrench, 24mm (25 PK 24)
- GEDORE 1/4" Square Drive, 9/32" SAE Socket, 12 Points (D 20 9/32AF)
- GEDORE Double Ended Socket Wrench, 18mm (25 PK 18)
- GEDORE 1/4" Square Drive, 13/32" SAE Socket, 12 Points (D 20 13/32AF)
- GEDORE 1/2" Square Drive, 3/4" SAE Socket, 12 Points (D 19 3/4AF)
- GEDORE 1895mm Hex Drive, 22mm Metric Socket, 6 Points (19 SK 22)
- TITAN Torx Bit Socket, 1/4" Drive, T30, Chrome (66930)
- Gedore Sockets & Ratchets