Shop All Sockets
Gedore
1/4" Square Drive, 9/32" SAE Socket, 12 Points
Mfr # D 20 9/32AF
Zoro # G8759219
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4" Square
- Socket Type Bi-Hexagon UD Profile
- SAE or Metric SAE
- Number of Points 12
- Overall Length 25mm
Product Information
Dimensions
Drive Size | 1/4" Square |
Overall Length | 25mm |
Size | 9/32" |
Details
Socket Type | Bi-Hexagon UD Profile |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Gedore Vanadium Steel 31CrV3 |
Finish | Polished Chrome Plated |
Item | Socket |
Description
Socket,1/4 In.,9/32 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adjustable Handle, 1.18" Screw Length (MA-28322)
- BIG HORN Featherboard (10220)
- MITUTOYO 16 to 20/.001" Outside Mic I/A (104-153)
- PERFORMANCE TOOL COMBO WRENCH 12PT 15/16"" (W331C)
- GEDORE 1/4" Square Drive, 13/32" SAE Socket, 12 Points (D 20 13/32AF)
- GEDORE 1/4" Square Drive, 7/16" SAE Socket, 12 Points (D 20 7/16AF)
- GEDORE 1/4" Square Drive, 9/16" SAE Socket, 12 Points (D 20 9/16AF)
- GEDORE 1895mm Hex Drive, 22mm Metric Socket, 6 Points (19 SK 22)
- GEDORE Double Ended Socket Wrench, 24mm (25 PK 24)
- GEDORE 3/8" Square Drive, 10mm Metric Socket, 12 Points (D 30 L 10)
- KD TOOLS 1/4" Drive, 15mm Metric Socket, 6 Points (80150)
- Gedore Sockets & Ratchets