Shop All Sockets
Gedore
1/2" Drive, 22mm Metric Socket, 6 Points
Mfr # 19 22
Zoro # G8494092
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Hexagon UD Profile
- SAE or Metric Metric
- Number of Points 6
- Overall Length 41.5mm
Product Information
Dimensions
Drive Size | 1/2" |
Overall Length | 41.5mm |
Size | 22mm |
Details
Socket Type | Hexagon UD Profile |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Gedore Vanadium Steel 31CrV3 |
Finish | Polished Chrome Plated |
Item | Socket |
Description
Socket,1/2 In.,22mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA XGT Brushless 7-1/4" Circular Sa (GSH02M1)
- WARNER PROGRIP® 3” SS Stiff Scraper, Hammer Cap™ (90662)
- IRWIN Irwin Vise-Grip 586-2078316 6 Inch Wire Stripper-Cutterw-Protouch Grip (586-2078316)
- KNIPEX 6 1/4 in Flat Nose Plier, Side Cutter Plastic Coated Handle (91 61 160)
- GEDORE 1/2" Drive, 10mm Metric Socket, 6 Points (19 10)
- GEDORE 1/2" Square Drive, 7/16" SAE Socket, 12 Points (D 19 7/16AF)
- GEDORE 1/2" Square Drive, 1/2" SAE Socket, 12 Points (D 19 1/2AF)
- GEDORE 1/2" Square Drive, E10 SAE Socket (TX 19 E10)
- GEDORE 1/4" Square Drive, 7/16" SAE Socket, 12 Points (D 20 7/16AF)
- GEDORE Double Ended Socket Wrench, 24mm (25 PK 24)
- KD TOOLS 3/8" Drive, 5/8" SAE Socket (80546)
- Gedore Sockets & Ratchets