Shop All Sockets
Gedore
1/2" Drive, 10mm Metric Socket, 6 Points
Mfr # 19 10
Zoro # G8494068
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Hexagon UD Profile
- SAE or Metric Metric
- Number of Points 6
- Overall Length 38mm
Product Information
Dimensions
Drive Size | 1/2" |
Overall Length | 38mm |
Size | 10mm |
Details
Socket Type | Hexagon UD Profile |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Gedore Vanadium Steel 31CrV3 |
Finish | Polished Chrome Plated |
Item | Socket |
Description
Socket,1/2 In.,10mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket TORX E8 50mm 1/4 Sq. Drive (2325-E8)
- WESTWARD Angle Finder, 90 deg., 3-1/2 in., Blue (30PA71)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 11/32 in Size, Deep Socket, Black Phosphate (49-66-6118)
- KRAFT TOOL Step-Saver Vertical Edger 10" Lx1/2 (CF002)
- GEDORE 1/2" Drive, 8mm Metric Socket, 6 Points (19 8)
- GEDORE Double Ended Socket Wrench, 24mm (25 PK 24)
- GEDORE 1/2" Square Drive, E10 SAE Socket (TX 19 E10)
- GEDORE 1/2" Square Drive, 3/4" SAE Socket, 12 Points (D 19 3/4AF)
- GEDORE 3/8" Square Drive, 10mm Metric Socket, 12 Points (D 30 L 10)
- GEDORE Socket Wrench, 12mm (25 V 12)
- POWERBUILT 1/4" Drive 9Mm 6Pt Deep Socket (648301)
- Gedore Sockets & Ratchets