Shop All Wire Strippers & Crimpers
Gedore
10.04" Precision Crimping Wrench
Mfr # 8142
Zoro # G9063936
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 20 to 18 AWG, 16 to 14 AWG, 12 to 10 AWG
- Overall Length 10.04"
- Features Flexible and Lightweight; Positive Locking to Ensure Crimping Completion; Releasing Mechanism; Self-Adjusting from 0.5 to 6 mm2/AWG 22- AWG 10; Cable Cross Section: 0.5-6 mm2
- Application Insulated Terminals
- Width 120mm
Product Information
- Brand Gedore
- MFR # 8142
- Zoro # G9063936
- Country of Origin Sweden
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 10.04" |
Width | 120mm |
Depth | 30mm |
Details
Capacity | 20 to 18 AWG, 16 to 14 AWG, 12 to 10 AWG |
Features | Flexible and Lightweight; Positive Locking to Ensure Crimping Completion; Releasing Mechanism; Self-Adjusting from 0.5 to 6 mm2/AWG 22- AWG 10; Cable Cross Section: 0.5-6 mm2 |
Application | Insulated Terminals |
Item | Precision Crimping Wrench |
Description
Precision Crimping Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CEDARBERG Snap-Loc Systems ™ 1/2 System Hose to Hose Y Pac of 2 (8550-100A)
- SWANSON TOOL 78" Magnetic Professional Box Beam Level with Gelshock End Caps (SVB78M)
- BOSCH 2-Cutter Hammer Drill Bit 1" x 18"L, SDS Plus (HC2167)
- WESTWARD 1/4" Drive Impact Screwdriver Bit SAE (4LZG9)
- GEDORE Stripping Plies, 6-1/4", AWG 18-10, Capacity: 0.8 to 6.0 sq. mm (8098-160 JC)
- GEDORE Crimp Wrench for Non-Insulated Contacts (8156)
- GEDORE Precision Stripping Tool (8148)
- GEDORE Heavy-Duty Cable Stripping Tool (8147)
- PALADIN 7 1/4 in Dieless Crimper (PA1176)
- KNIPEX 9 21/25 in Crimper 23 to 10 AWG (97 52 08)
- PALADIN 4 1/4 in Cable Stripper 1/10 in to 1/3 in cable diameter (1280)
- Gedore Crimping Tools