Shop All Test Equipment
Gec
Reed Instruments LED Light Meter
Mfr # R8140
Zoro # G608663239
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Gec
- MFR # R8140
- Zoro # G608663239
- UPC # 800837004253
- Country of Origin Taiwan, Province of China
- Category Test Equipment
Description
This led light meter is capable of measuring popular light sources including white, red, green, yellow and blue leds up to 199,900 lux 19,990 fc. The r8140 includes an auto-ranging feature to optimize resolution and keeps track of minimum and maximum readings. This instrument is also capable of measuring standard incandescent light sources. features: measures ambient light levels of white, red, yellow, green and blue led light and visible light in foot-candles or lux backlit lcd display detachable and rotatable light sensor min/max and data hold functions cosine and color corrected measurements user adjustable parameter for specialized light sources low battery indicator and auto shut off package contents: led light meter detachable sensor sensor cover hard carrying case batteries
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELAY & CONTROL Relay & Control DPC-30A3P120 Definite Purpose Contactor; 30 amp - 3 Pole 120V (DPC-30A3P120)
- NVENT HOFFMAN Telescope Fitting, Lay-In, 2.50x2.50, Gr (F22LA)
- APC SurgeArrest 6-Outlet Surge Protector with 6 ft. Cord (Black) (PE66)
- QUEST MFG Vertical Dual Large Finger Duct With Hinged Covers for Open Racks, 240-340 Cables, 22.5U, Black (VF-04-240DH)
- GEC Reed Instruments Thermo-Hygrometer, 0/100%Rh, -4/140F, -20/60C (R6001)
- GEC Reed Instruments Indoor Air Quality Meter (R9905)
- JONARD TOOLS Span Slitter, Optical Fiber Slitting (MS-26)
- TEMPO COMMUNICATIONS Carry Case and Connectors, For NETcat-500 (NC-510)
- ELECTRIDUCT High Speed Pass-Through RJ45 Connectors & Tools - Cat5/Cat6 (PDC-TR-CAT6-HSP-100PK)
- HOLEX Continuity tester (473264)
- JONARD TOOLS Modular Cable Tester (MCT-468)
- Gec Test Equipment