Shop All Test Equipment
Gec
Reed Instruments Indoor Air Quality Meter
Mfr # R9905
Zoro # G108663234
Free Shipping & Returns
$701.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Gec
- MFR # R9905
- Zoro # G108663234
- UPC # 800837005564
- Country of Origin Taiwan, Province of China
- Category Test Equipment
Description
This data logging indoor air quality iaq meter has the ability to record samples on internal memory and keep track of registered readings with a time and date stamp. The r9905 features a nondispersive infrared ndir co2 sensor for stable, accurate readings and the option to track live measurements via software. application: environmental monitoring in buildings, schools, hospitals and factories verify hvac/r system installation and system performance manufacturing processes where high co2 concentrations must be measured, such as fire extinguishers, wine, soda and sugar industries accuracy: 0-5,000 ppm: 75 ppm + 3% rdg. 5,001-30,000 ppm: 150 ppm +5% rdg.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 110A, 250V AC, Non-Indicating (FRN-R-110)
- SIEMENS Combination Circuit Breaker Panel, SN, 20 Spaces, 100A, 120/240V AC, Main Circuit Breaker, 1 Phase (SN2040B1100)
- ZORO SELECT Ferrule, Copper, 0.79 in L, PK100 (797UZ1)
- AXIOM MANUFACTURING Axiom Lc/Lc Singlemode Duplex Os2 9/125 Fiber Optic Cable 30M (LCLCSD9Y-30M-AX)
- GEC Reed Instruments Thermo-Hygrometer, 0/100%Rh, -4/140F, -20/60C (R6001)
- KLEIN TOOLS Test + Map™ Remote #10 for Scout® Pro 3 Tester (VDV501-220)
- RICE LAKE Load Cell Test Equipment (RL750161 0VDSR-002E-G0-01F)
- JONARD TOOLS Fiber Power Meter (FPL-5050)
- FLUKE NETWORKS Probe, RJ11/RJ45 Connector Type (PRO3000F60)
- ELECTRIDUCT High Speed Pass-Through RJ45 Connectors & Tools - Cat5/Cat6 (PDC-TR-CAT5-HSP-50PK)
- GB ELECTRICAL Testers Hi-Vis Probe (ET6102)
- Gec Test Equipment