Shop All Test Equipment
Gec
Reed Instruments Data Logging Thermo-Anemometer with Vane
Mfr # R4000SD
Zoro # G908663236
Free Shipping & Returns
$532.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Gec
- MFR # R4000SD
- Zoro # G908663236
- UPC # 800837004710
- Country of Origin Taiwan, Province of China
- Category Test Equipment
Description
The r4000sd measures air velocity, air temperature and has a built-in contact thermometer. Featuring automatic temperature compensation, data hold, max/min functions, and an easy-to-read backlit lcd display. Using a sd card max 16gb, a user can manually record up to 99 readings or automatically by selecting a desired sampling rate from 1 to 3600 seconds. Quickly generate an excel file with raw data, all without the use of software. Optional accessories include a tripod and ac adapter for continuous long-term monitoring. features: measures air velocity fpm, m/s, kph, mph and knots and air temperature contact temperature measurement with type j/k thermocouple option thermistor sensor for fast air temperature readings low friction ball-bearing, rotating vane probe ensures high accuracy readings real-time data logger with integrated sd memory card user selectable sampling rate from 1 to 3600 seconds easy-to-read backlit lcd display data hold and min/max functions tripod mount on probe and instrument for long-term monitoring low battery indicator and auto shut off package contents: data logging vane thermo-anemometer vane probe hard carrying case batteries
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Back Panel, 30.00" H, 24.00" W (NP3024CG)
- EATON BUSSMANN Circuit Limiter, ANL Series, 400A, Fast-Acting, 32V AC, Bolt-On (ANL-400)
- AMPHENOL ER 24C 2416 SKT RECP (MS3101A2428S)
- SQUARE D Filler Plate, 100A, 120/240V (QOFPCP)
- GEC Reed Instruments Thermo-Hygrometer, 0/100%Rh, -4/140F, -20/60C (R6001)
- GEC Reed Instruments Indoor Air Quality Meter (R9905)
- TRIPP LITE RJ11 Modular In-Line Coupler, F/F (P420-001)
- FLUKE Rplcmt Bladehead, For 41106,41108, 5G108 (JR-LEV-1-H)
- SWE-TECH 3C Computer Tool Kit, 56 piece, w/ ratcheting driver and assortment of sockets/bits and more (FWT91T1-10045)
- TEMPO COMMUNICATIONS Last Mile Otdr, Na (OFL100-NA)
- FLUKE NETWORKS Probe Kit, RJ11/RJ45 Connector Type (PRO3000F60-KIT)
- Gec Test Equipment