Shop All Test Equipment
Gec
Reed Instruments Data Logging Light Meter with 100,000 Lux
Mfr # R8100SD
Zoro # G008663235
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Gec
- MFR # R8100SD
- Zoro # G008663235
- UPC # 800837004918
- Country of Origin Taiwan, Province of China
- Category Test Equipment
Description
The r8100sd has a wide measurement range up to 100,000 lux 10,000 foot-candles and features data hold, max/min functions, and an easy-to-read backlit lcd display. Using a sd card max 16gb, a user can manually record up to 99 readings or automatically by selecting a desired sampling rate from 1 to 3600 seconds. Quickly generate an excel file with raw data, all without the use of software. Optional accessories include a tripod and ac adapter for continuous long-term monitoring. features: measures ambient light levels in foot-candles or lux photo diode and colour correction filters meet c.i.e. Spectrum specifications contact temperature measurement with a type j/k thermocouple option temperature is measured in c or f real-time data logger with integrated sd memory card user selectable sampling rate from 1 to 3600 seconds easy-to-read backlit lcd display data hold and min/max functions tripod mount for long-term monitoring low battery indicator and auto shut off package contents: lux: 2,000, 20,000, 100,000 fc: 200, 2,000, 10,000 type k temperature: -148.0 to 2372.0f -100.0 to 1300c type j temperature: -148.0 to 2192.0f -100.0 to 1200c package contents: lux: 4% + 2 lux fc: <2,000: 4% rdg.+ 2 fc 2,000-10,000: 4% rdg.+ 20 fc temp: >-58f -50c 0.4% + 1f 0.5c <-58f -50c 0.4% + 1.8f 1c package contents: data logging light meter detachable light sensor sensor cover soft carrying case batteries
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Padlock Cover Attachement, 30mm (52AALS)
- POWER FIRST Cable Splitter, 4 Way (5LR27)
- CYBERPOWER Ups Replacement Batt Cartridge (RB0690X4A)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 60A, 208V (HBL560P9W)
- GEC Reed Instruments Thermo-Hygrometer, 0/100%Rh, -4/140F, -20/60C (R6001)
- GEC Reed Instruments Indoor Air Quality Meter (R9905)
- EXTECH TONE GENERATOR / AMPLIFIER PROBE KIT (40180)
- JONARD TOOLS Span Slitter, Optical Fiber Slitting (MS-26)
- TEMPO COMMUNICATIONS Tone Probe 500Xp Boxed (500XPB)
- FLUKE NETWORKS Cable Network Tester, RJ45, Network Cables (LIQ-100)
- SWE-TECH 3C Platinum Tools LanSeeker Network Cable Tester. (FWTTP500C)
- Gec Test Equipment