Gec

Reed Instruments Data Logging Heat Stress Meter with Wet Bulb Globe Temperature


product price: $716.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

  • Brand Gec
  • MFR # R6250SD
  • Zoro # G208663240
  • UPC #
    800837004840
  • Country of Origin Taiwan, Province of China
  • Category Test Equipment

Description

The r6250sd measures temperature, humidity, and direct or radiant sunlight with wet bulb globe temperature wbgt. With this information it determines the what it feels like temperature. The r6250sd is osha recommended with a user-adjustable wbgt audible alarm and the ability to adjust settings for indoor temperature measurement. Featuring, data hold, max/min functions, and an easy-to-read backlit lcd display. Using a sd card max 16gb, a user can manually record up to 99 readings or automatically by selecting a desired sampling rate from 1 to 3600 seconds. Quickly generate an excel file with raw data, all without the use of software. Optional accessories include a tripod and ac adapter for continuous long-term monitoring. features: measures temperature, humidity, dew point, wet bulb, black globe, indoor/outdoor wbgt wet bulb globe temperature wbgt considers the effects of temperature, humidity and direct or radiant sunlight in/out function displays the wbgt value with or without direct sun exposure black globe temperature tg monitors the effects of direct solar radiation on an exposed surface adjustable audible alarm user selectable unit of measure f or c data hold and max/min functions real-time data logger with integrated sd memory card user selectable sampling rate from 1 to 3600 seconds easy-to-read backlit lcd display

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.