Shop All Freezers
Gec
Nexel Reach In Split Door Freezer, 2 Solid Doors, 23 Cu. Ft.
Mfr # CFD-1FF-SD-HC
Zoro # G308491767
product price: $3,507.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$3,507.99
Free 30-Day Returns
Product Information
Description
Standout features: digital thermostat led display. adjustable shelving for customizable storage. swivel casters for easy mobility. need storage that's cool inside and out? the nexel reach in split-door freezer is a strong contender for providing reliable cold food and drink storage around the clock. Equipped with solid doors for added security, durable stainless-steel construction, and pvc wire-coated shelving, this freezer is ideal for holding large quantities of goods use in convenience stores and quick service restaurants. An embedded digital thermostat makes it easy for operators to change the temperature at will. The inside of the fridge features pvc wire-coated shelving to support large quantities of goods. Stainless steel construction. 1-year warranty. 23 cu. Ft. temperature range: 33 to 41f.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELLECO Heater Tube, 104V 900W , 15-3/8" (B204004)
- T&S BRASS Snap-In Index Button, Red T&S Logo (001193-19NS)
- HOFFMASTER Budgetboard Coaster, 3-3/8" Diameter, Gold Greek Border, PK2500 (876074)
- CAMBRO Camwear 12" 5.8 qt. Polycarbonate Unbreakable Pebble Plastic Bowl (PSB12176)
- KOOLMORE Stainless-Steel Upright Freezer w/Reach-In Self-Close Glass Door, 3 Storage Shelves (RIF-1D-GD)
- NEXEL Ice Cream Freezer, Curved Glass Lid, 39W (XS-260YX)
- DANBY Chest Freezer, 33 1/4" H, 44" W, 10 cu ft (DCF100A5WDB)
- PREMIUM LEVELLA 10.9 cu ft Chest Freezer with Curved Glass Top (PFR1090G)
- WHYNTER 1.1 cu. ft. Energy Star Upright Freezer with Lock (CUF-110B)
- ACCUCOLD Compact All-Freezer (FS30LPRO)
- COMMERCIAL COOL 4.0 Cu. Ft. Freestanding Freezer (CCRR4LB)
- Gec Freezers