Shop All Traffic Barricades
Gec
Mr Chain DOT Traffic Cone, 36in, Traffic Orange, 6/Pack
Mfr # 98080-6
Zoro # G908425032
product price: $405.99
/ea
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Gec
- MFR # 98080-6
- Zoro # G908425032
- UPC # 810001914554
- Country of Origin United States
- Category Traffic Barricades
Description
Jbc revolution series cones with reflective collars are the leader in the traffic safety industry. Revolution series cones are made from an innovative injection molded design that holds up in all temperatures and maintains color in difficult uv situations. Indented handles at the top allow the cones to easily be picked up and stacked. The traffic cones are made of durable injection-molded pvc. Made with post-industrial recycled material, heavier base option helps cones remain upright even after being flattened by vehicular traffic.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Hi-Vis Cut Resistant Impact Gloves, A4 Cut Level, Uncoated, L, 1 PR (SMP-X91-010)
- BRADY Danger Tag, 5-3/4 x 3 In, Met, 3/8 In, PK10 (65501)
- MCR SAFETY Protective Sleeve, 18" Sleeve Length, Color: Beige (KW18S)
- RADIANS Automatic Alarm System (REWALARM)
- GEC Global Industrial Rubber Parking Stop/Curb Block, 22inL, Black w/ Yellow Stripes (CC-D19)
- GEC Mr. Chain Traffic Cones, 28inH, 14in x 14in Base, 7 lbs, PVC, Safety Green, 6/Pack (97514-6)
- VESTIL Stackable Poly Barricade, White, Virgin Polyethylene with UV Stabilizer, 36 H, 76.5 L, 16 W, White (BCD-7636-WH)
- PLASTICADE Barricade, Type III, Angle, 8 ft., EG, 2-Side (3908-EG-LR-DRILL-KIT)
- RETRACTA-BELT Floor Socket with Cap, Brass, 4 1/2 in H, Satin Chrome (421SC)
- RAILHEAD GEAR Barricade Light, 10-3/4" H, 7-3/4" L, 2-3/4" W, Blue (M900-SB)
- ZORO SELECT Traffic Cone, Night or High Speed Roadway (45 mph or higher), 12 lb, Reflective, 36 in H, Orange (RS90055CT3M64)
- Gec Traffic Safety