Shop All Pipe Threading and Cutting Machines
Gec
Global Industrial Portable Pipe Threading Machine, 1/2in - 2in Capacity
Mfr # SQ30-2C
Zoro # G208665909
product price: $1,411.99
/ea
Free Shipping & Returns
$1,411.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Gec
- MFR # SQ30-2C
- Zoro # G208665909
- UPC # 707022471619
- Country of Origin China
- Category Pipe Threading and Cutting Machines
Description
Standout features: includes an extra set of carbon brushes. contains a powerful universal 1700w motor. power cord is 6 in length. achieve a precise cut every time with the global industrial portable pipe threading machine. Users receive a threader, die heads, standard alloy dies, an oiler, clamp, and carrying case with this model. Equipped with durable aluminum gear housing and a threading speed of 30 rpm and 55 rpm in reverse, this is the premier choice design for those working in construction and manufacturing. Etl listed. 1 year limited warranty.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap Plug, 3 Flutes (1101200700)
- WOODOWL Standard Spurred Deep Cut Auger 24" x 3/4" #600 (06109)
- DYNAMIC Tools 1-13/16" X 1" Drive, 6 Point Standard Length, Impact Socket (D025358)
- BONDHUS Set 8 Cushion Grip Loop Hex T-Handle 6" 3/32-1/4" (46432)
- RIDGID Pipe Threading and Cutting Machines, 1/2 in to 1-1/4 in, Rod: No Rod Bolt: No Bolt (600-I)
- RIDGID RIDGID Model No 300 Compact Compact Threading Machine, 122 Npt, 115V, 5060 Hz (66947)
- RIDGID Pipe Threading and Cutting Machines, 1/8 in to 2 in, Rod: 1/4 in to 2 in Bolt: 1/4 in to 2 in (93287/92467)
- MILWAUKEE TOOL MX FUEL 1/8 in. - 2 in. Pipe Threading Machine (MXF512-2XC)
- RIDGID Automatic Threading Machine, 535A, 120V (535A)
- RIDGID Automatic Threading Machine, Model 535A (535A)
- RIDGID RIDGID® Model No. 700 Power Drive, 115V, 50/60 Hz (41935)
- Gec Pipe Threading and Cutting Machines