Shop All Pneumatic Nails
Gec
Collated Pin Nail, 3/4 in L, 23 ga
Mfr # P23-34
Zoro # G505607824
Sold in multiples of 5 for $35.75
$35.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 23 ga
- Material Steel
- Collation Configuration Strip
Product Information
- Brand Gec
- MFR # P23-34
- Zoro # G505607824
- UPC # 816376011157
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 3/4 in |
Details
Item | Collated Pin Nail |
Gauge | 23 ga |
Material | Steel |
Collation Configuration | Strip |
Description
Freeman pin nails p23-34, 23 gauge, 3/4", 2000/bx freeman 3/4 inch 23-gauge pin nails are an excellent choice for small wood finishing such as decorative trim, picture framing and crafts. Designed to bond small work pieces without splintering or leaving a noticeable entry mark, freeman pin nails should be your first choice for your trim and crafting needs. Solid steel construction; 2000 count box. Compatible with most 23 gauge pin nailers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Carriage Bolt, Square Neck, 5-1/2" L, PK5 (FBCB1255P5)
- MIDWEST FASTENER Tapcon Masonry Screw, 1/4" Dia., Hex, 2 1/4 in L, Steel White Ruspert, 100 PK (51788)
- L.H. DOTTIE Sleeve Anchor, 5/16" Dia., 1-13/16" L, Zinc Plated, 100 PK (SA516112)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 8 mm Length, 100 PK (M07150.030.0008)
- GEC Collated Pin Nail, 1 in L, 23 ga (P23-1)
- GEC Collated Pin Nail, 1/2 in L, 23 ga (P23-12)
- GEC Collated Finishing Nail, 1 in L, 16 ga, Straight (SF16-1)
- GEC Collated Brad Nail, 2 in L, 18 ga, Brad Head (BN18-2)
- GEC Freeman Framing Nails FR.113-238B, 2-3/8" x .113", Plastic Collated, Coated Smooth Shank, 2000/Bx (FR.113-238B)
- GEC Freeman Framing Nails FR.131-3B, 3" x .131", Plastic Collated, Coated Smooth Shank, 2000/Bx (FR.131-3B)
- SENCO Collated Finishing Nail, 3/4 in L, 18 ga, Galvanized, Brad Head, Straight, 5000 PK (AX11EAA)
- Gec Pneumatic Nails