Shop All Pneumatic Nails
Gec
Collated Brad Nail, 1 in L, 18 ga, Brad Head
Mfr # BN18-1
Zoro # G105487369
product price: $5.85
/ea
Sold in multiples of 4 for $23.40
$23.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 18 ga
- Head Type Brad
- Collation Type Glue
- Material Steel
- Collation Configuration Strip
Product Information
- Brand Gec
- MFR # BN18-1
- Zoro # G105487369
- UPC # 816376011065
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 1 in |
Details
Item | Collated Brad Nail |
Gauge | 18 ga |
Head Type | Brad |
Collation Type | Glue |
Material | Steel |
Collation Configuration | Strip |
Description
Freeman brad nails bn18-1, 18 gauge,1", 1000/bx freeman's 1 inch 18-gauge brad nails are an excellent choice for fastening thicker trim, moldings, and baseboards. These smaller headed finishing nails offer great strength with minimal visibility. Solid steel construction; glue collated; 1000 count box. Fits most 18 gauge pneumatic brad nailers capable of handling 1 in. Brad nails.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, 18-8 Stainless Steel, 3 in L, 15 PK (50569)
- ZORO SELECT Solid Rivet, Universal Head, 0.125 in Dia., 0.25 in L, Aluminum Body, 100 PK (70AD0404-EA-100)
- ZORO SELECT Wedge Anchor, 5/8" Dia., 4-1/2" L, 18-8 Stainless Steel Plain, 5 PK (U70420.062.0450)
- MIDWEST FASTENER Acorn Nut, 5/16"-18, Steel, Nickel Plated, 100 PK (03791)
- GEC Collated Brad Nail, 5/8 in L, 18 ga, Brad Head (BN18-58)
- GEC Collated Brad Nail, 2 in L, 18 ga, Brad Head (BN18-2)
- GEC Freeman Framing Nails FR.131-3B, 3" x .131", Plastic Collated, Coated Smooth Shank, 2000/Bx (FR.131-3B)
- GEC Collated Pin Nail, 1/2 in L, 23 ga (P23-12)
- GEC Collated Pin Nail, 1 in L, 23 ga (P23-1)
- GEC Collated Finishing Nail, 1 in L, 16 ga, Straight (SF16-1)
- GRIP-RITE Collated Framing Nail, 2-3/8 in L, Hot Dipped Galvanized, Clipped Head, 30 Degrees (GRSP8DRHG)
- Gec Pneumatic Nails