Shop All Toilet Repair Parts
Geberit
Ur-Ctrl Pn Type 30
Mfr # 116.017.KJ.1
Zoro # G8650463
product price: $327.99
/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Type Flush Plates
- Color White
- Material of Construction Plastic
- Fixture Type Toilets
Product Information
- Brand Geberit
- MFR # 116.017.KJ.1
- Zoro # G8650463
- Country of Origin Denmark
- Category Toilet Repair Parts
Details
Material | Plastic |
Type | Flush Plates |
Color | White |
Material of Construction | Plastic |
Fixture Type | Toilets |
Color/Finish | White |
For Use With | In-Wall Urinal Systems |
Includes | Mounting Hardware |
Item | Toilet Ur-Ctrl Pn Type 30 |
Sub-Category | Plumbing |
Description
Ur-Ctrl Pn Type 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRAUB 1" 316 SS Grip L Coupling (G20100)
- STEEL & OBRIEN 1" & 1-1/2" x 1/4" Tri-Clamp End x Fnpt Thermometer Cap - 304SS (23BMP-1X.25-304)
- ZORO SELECT 1" Fiberglass Elbow Pipe Fitting Insulation, 2" Wall (ELL323)
- ZORO SELECT Water Heater Element (TGW2607 430561)
- GEBERIT Df Wc Sig8(2016) H120 90 Us (111.798.00.1)
- GEBERIT Duofix ElMount Ome12 H82 90 Us (111.012.00.1)
- GEBERIT Electronics For Wc-Ctrl Mambo/Typ 10 (241.476.00.1)
- GEBERIT Hydraulic Flushing Device 1-6 Bar (242.820.00.1)
- GEBERIT Ctionset Wwc Pe-Hd D90/45 L18 Ecc+Stpd (405.116.00.1)
- GEBERIT Dbl Ction Bend Offset Pe-Hd 90G D110/90 (367.485.16.1)
- KORKY FLUSH HANDLE UNIV WHT (6065BP)
- Geberit Toilet Repair Parts