Shop All Toilet Repair Parts
Geberit
Sigma Concealed Ome12 4.8/3L H82 90 Us
Mfr # 111.018.00.1
Zoro # G8427008
product price: $538.99
/ea
Free Shipping & Returns
$538.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Geberit
- Material Wood/Steel
- Type Carrier Frame
- Size 32-1/4" L x 19-3/4" W x 5-9/16" D
- Material of Construction Wood/Steel
Product Information
- Brand Geberit
- MFR # 111.018.00.1
- Zoro # G8427008
- Country of Origin Denmark
- Category Toilet Repair Parts
Dimensions
Size | 32-1/4" L x 19-3/4" W x 5-9/16" D |
Details
Fits Brand | Geberit |
Material | Wood/Steel |
Type | Carrier Frame |
Material of Construction | Wood/Steel |
Fixture Type | Toilets |
Color/Finish | Powder Coated |
Finish | Powder Coated |
Gallons per Flush | 1.28/0.8 |
Standards | ASME: A112.6.2, A112.19.5, A112.19.14; ANSI Z124.4; CSA B125.3; ANSI/ASSE 1002; IAPMO PS-50; UNAR / UNAR-HET; ASME A112.19.2 |
For Use With | Wall-Hung Toilets, Pre-Wall Installations |
Includes | Omega Concealed Tank |
Item | Toilet Sigma Concealed Ome12 4.8/3L H82 90 Us |
Description
Sigma Cnceald Ome12 4.8/3L H82 90 Us
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME BASICS Home Basics 2 Tier Plastic Dish Drainer, Black (ZOR96080)
- EVERPURE Ice Machine System, 1.67 gpm (EV932421-75)
- DEARBORN BRASS 1-1/4" Pipe Dia., Brass, J-Bend, Sink J-Bend with Washer Joint (656W-1)
- POWERS Checkstop (LF390801)
- GEBERIT Conversion Set For Toolfree Installation (241.873.00.1)
- GEBERIT Wc-Ctrl Mains Dual Sigma 80 Bl Met/Coa (116.090.SM.1)
- GEBERIT Act Pl Sigma30 Dual Pl Blk/Br Chr/Blk (115.883.KM.1)
- GEBERIT Duofix Bidet Be/Fr/Pl (111.520.00.1)
- GEBERIT Ur-Ctrl Pn Type 30 (116.017.KJ.1)
- GEBERIT Dbl Ction Bend Offset Pe-Hd 90G D110/90 (367.485.16.1)
- SLOAN Etf261A Cp Faucet Asm Etf770 (0305536PK)
- Geberit Toilet Repair Parts