Shop All Toilet Repair Parts
Geberit
Duofix Bidet Be/Fr/Pl
Mfr # 111.520.00.1
Zoro # G8427148
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Geberit
- Material Wood/Steel
- Type Carrier Frame
- Size 44-1/16" L x 19-3/4" W x 1-1/2" D
- Material of Construction Wood/Steel
Product Information
- Brand Geberit
- MFR # 111.520.00.1
- Zoro # G8427148
- Country of Origin United States
- Category Toilet Repair Parts
Dimensions
Size | 44-1/16" L x 19-3/4" W x 1-1/2" D |
Details
Fits Brand | Geberit |
Material | Wood/Steel |
Type | Carrier Frame |
Material of Construction | Wood/Steel |
Fixture Type | Toilets |
Color/Finish | Powder Coated |
Finish | Powder Coated |
Standards | ADA |
For Use With | Wall-Hung Bidets |
Item | Toilet Duofix Bidet Be/Fr/Pl |
Description
Duofix Bidet Be/Fr/Pl
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Galvanized Steel Two Hole Strap, 1-1/4" Pipe Size (0500381249)
- LEGEND VALVE 3/4" T-532CP CHROME HOSE BIBB (107-424)
- BUCKAROOS 5-1/2" Od Pipe Saddle 22 Gauge-12" Long 40/Bucket (1055-12-22 RD BUCKET)
- LEGRIS Elbow, 3/8 in Tube Size, Nylon, Black, 10 PK (3109 60 22)
- GEBERIT Sigma Concealed Ome12 4.8/3L H82 90 Us (111.018.00.1)
- GEBERIT Act Pl Sigma70 Dual Stst-B Sigma-12Cm (115.620.FW.1)
- GEBERIT Act Pl Sigma01 Dual Pl Bright Chr (115.770.21.5)
- GEBERIT Actuator Plate Typ 30 Gloss/Brush/Gloss (115.893.KY.1)
- GEBERIT Electronics For Wc-Ctrl Mambo/Typ 10 (241.476.00.1)
- GEBERIT Dual Flush Actuator Plates, Sigma - Polished Chrome (GE12723)
- DANCO Tank To Bowl Repair American (10572)
- Geberit Toilet Repair Parts