Shop All Toilet Repair Parts
Geberit
Df Wc Sig8(2016) H120 90 Us
Mfr # 111.798.00.1
Zoro # G8427078
product price: $519.99
/ea
Free Shipping & Returns
$519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Geberit
- Material Wood/Steel
- Type Carrier Frame
- Size 49" L x 19-3/4" W x 5-1/8" D
- Material of Construction Wood/Steel
Product Information
- Brand Geberit
- MFR # 111.798.00.1
- Zoro # G8427078
- UPC # 691044800666
- Country of Origin Denmark
- Category Toilet Repair Parts
Dimensions
Size | 49" L x 19-3/4" W x 5-1/8" D |
Details
Fits Brand | Geberit |
Material | Wood/Steel |
Type | Carrier Frame |
Material of Construction | Wood/Steel |
Fixture Type | Toilets |
Color/Finish | Powder Coated |
Finish | Powder Coated |
Gallons per Flush | 1.6/0.8 |
Standards | ASME: A112.6.2, A112.19.5, A112.19.14; ANSI Z124.4; CSA B125.3; ANSI/ASSE 1002; IAPMO PS-50; UNAR / UNAR-HET; ASME A112.19.2 |
For Use With | Wall-Hung Toilets, 2x4 Installations |
Includes | Sigma Concealed Tank |
Item | Toilet Df Wc Sig8(2016) H120 90 Us |
Description
Df Wc Sig8(2016) H120 90 Us
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Half Top Grate, PVC, 3/4" Thick (S59012)
- SLOAN Flushometer Body Only With Tail Assembly (A3A)
- JAY R. SMITH MANUFACTURING Nickel Bronze Cleanout Cover (4020C03NB)
- WATTS Backflow Preventer, Size 1/2", 100 psi (1/2 BD911T)
- GEBERIT Act Pl Omega60 Dual Glass Black (115.081.SJ.1)
- GEBERIT Wc-Ctrl Mains Dual Sigma 80 Bl Met/Coa (116.090.SM.1)
- GEBERIT Straight Connector Pe-Hd D90/90 (366.887.16.1)
- GEBERIT Support For Sceramics To Df/Gis Wc Set-2 (111.847.00.1)
- GEBERIT Act Pl Sigma30 Dual Pl Br/Matt/Br Chr (115.883.KH.1)
- GEBERIT Dual Flush Actuator Plates, Sigma - Polished Chrome (GE12723)
- KORKY QuietFILL Series 528 Fill Valve, Plastic Body, AntiSiphon Yes (528/BP)
- Geberit Toilet Repair Parts