Shop All Toilet Repair Parts
Geberit
Ction Bend Offset Pe-Hd 90G D90/90 Le
Mfr # 366.913.16.1
Zoro # G8428380
product price: $66.29
/ea
$66.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Brand Geberit
- Material HDPE
- Type Waste Fitting Outlet Bend
- Material of Construction HDPE
- For Use With LH Horizontal Drain Connections (As Viewed From Sitting Position), 1 x 90° Bend With Socket For Ø3.50” (Ø90 mm) Push Fit Piping, With 45º Offset and Ø3.50” (Ø90 mm) Outlet For 5.5” (13.97 cm) Minimum Walls Only, 111.335, 111.902, 111.798, 111.597, 111.012, 111.018, 109.304
Product Information
- Brand Geberit
- MFR # 366.913.16.1
- Zoro # G8428380
- Country of Origin Denmark
- Category Toilet Repair Parts
Details
Fits Brand | Geberit |
Material | HDPE |
Type | Waste Fitting Outlet Bend |
Material of Construction | HDPE |
For Use With | LH Horizontal Drain Connections (As Viewed From Sitting Position), 1 x 90° Bend With Socket For Ø3.50” (Ø90 mm) Push Fit Piping, With 45º Offset and Ø3.50” (Ø90 mm) Outlet For 5.5” (13.97 cm) Minimum Walls Only, 111.335, 111.902, 111.798, 111.597, 111.012, 111.018, 109.304 |
Includes | Cast Iron Elbows, Back-To-Back, And Horizontal Runs |
Item | Toilet Ction Bend Offset Pe-Hd 90G D90/90 Le |
Description
Ction Bend Offset Pe-Hd 90G D90/90 Le
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Calacatta Nowy 61"x22" Engineered Marble Vanity Top (ZOR-VANS-6122-0004)
- CHAMPION 2" Flanged Carbon Steel Wafer Check Valve (2SD15-CSBS-R)
- K-FLEX USA Pipe Insulation Tape, 30 ft Overall Lg, 2 in Overall Wd, 125 mil Thick, Buna-N Rubber/PVC, Black (800-EL-018)
- ZORO SELECT 1-1/2" MNPT x 5 ft. TBE 316 Stainless Steel Pipe Sch 40 (T6BNH22)
- GEBERIT Dual Flush Actuator Plates, Sigma - Polished Chrome (GE12723)
- GEBERIT Ur-Ctrl Ir Batt Typ 10 (116.035.SN.1)
- GEBERIT Conversion Set For Toolfree Installation (241.873.00.1)
- GEBERIT Duofix Bidet Pl (111.524.00.1)
- GEBERIT Fv Typ 380 Sc 3/8" Br F E/C Spare De (240.700.00.1)
- GEBERIT Ction Bend Cast Iron 90G D90/87/2" Npt (367.072.18.1)
- DANCO Toilet Handle, Metal (41038)
- Geberit Toilet Repair Parts