Shop All Toilet Repair Parts
Geberit
Act Pl Sigma20 Dual Pl W/Bright Chr/W
Mfr # 115.882.KJ.1
Zoro # G8427531
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Geberit
- Material Molded Plastic/Stainless Steel
- Type Dual Flush Plate
- Size 9.7" L x 6-1/2" H x 1/2" W
- Material of Construction Molded Plastic/Stainless Steel
Product Information
- Brand Geberit
- MFR # 115.882.KJ.1
- Zoro # G8427531
- UPC # 04025416544562
- Country of Origin China
- Category Toilet Repair Parts
Dimensions
Size | 9.7" L x 6-1/2" H x 1/2" W |
Details
Fits Brand | Geberit |
Material | Molded Plastic/Stainless Steel |
Type | Dual Flush Plate |
Material of Construction | Molded Plastic/Stainless Steel |
Fixture Type | Toilets |
Color/Finish | White with Polished Chrome Accent |
Finish | White with Polished Chrome Accent |
Gallons per Flush | 1.6 and 0.8/1.28 and 0.8 |
Standards | ADA, ICC/ANSI A117.1. |
For Use With | Sigma Series In-Wall Toilet Systems |
Includes | Mounting Frame and Hardware |
Item | Toilet Act Pl Sigma20 Dual Pl W/Bright Chr/W |
Sub-Category | Plumbing |
Description
Act Pl Sigma20 Dual Pl W/Bright Chr/W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Female Adapter Reducing Tee, Insert x Insert x FNPT, 1 in x 1 in x 3/4 in Pipe Size (1402131)
- KOHLER Components Bathroom Sink Handles With Lever Design (77974-4-RGD)
- PARKER Tee Filter, 1/4 In, 316 SS, 10 Microns (4A-FT4-10-SS)
- KOHLER Aerator Assy (1031237-VS)
- GEBERIT Act Pl Sigma30 Dual Pl Blk/Br Chr/Blk (115.883.KM.1)
- GEBERIT Df Wc Sig12 H120 90 4.8L Us (111.902.00.5)
- GEBERIT Seal Set F Fv Typ 380 (240.771.00.1)
- GEBERIT Metal Plunger Assembly (241.728.21.1)
- GEBERIT Act Pl Sigma30 Dual Pl W/Bright Chr/W (115.883.KJ.1)
- GEBERIT Act Pl Sigma30 Dual Pl Br/Matt/Br Chr (115.883.KH.1)
- SLOAN Sensor Repair Kit, Toilets (EL1500-L)
- Geberit Toilet Repair Parts