Shop All Toilet Repair Parts
Geberit
Act Pl Sigma01 Dual Pl Bright Chr
Mfr # 115.770.21.5
Zoro # G8650387
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Type Dual Flush Plates
- Material of Construction Plastic
- Fixture Type Toilets
- Color/Finish Polished Chrome
Product Information
- Brand Geberit
- MFR # 115.770.21.5
- Zoro # G8650387
- UPC # 00402541003517
- Country of Origin Denmark
- Category Toilet Repair Parts
Details
Material | Plastic |
Type | Dual Flush Plates |
Material of Construction | Plastic |
Fixture Type | Toilets |
Color/Finish | Polished Chrome |
Finish | Polished Chrome |
For Use With | Sigma Series In-Wall Toilet Systems |
Includes | Mounting Frame and Hardware |
Item | Toilet Act Pl Sigma01 Dual Pl Bright Chr |
Sub-Category | Plumbing |
Description
Act Pl Sigma01 Dual Pl Bright Chr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Element, 4500W (SP10869MM)
- ZORO SELECT 3/8" Male Flare Low Lead Brass Plug (704039-06)
- LEGEND VALVE 1/4" X 1/8" SS316 HEX BUSHING (416-470)
- BECK 1/4" x 6" Black Pipe Nipple Sch 80 (0332606805)
- GEBERIT Ur-Ctrl Pn Type 30 (116.017.KJ.1)
- GEBERIT Geberit Flat Gasket For Flush Valve (816.418.00.1)
- GEBERIT Act Pl Omega60 Dual Glass White (115.081.SI.1)
- GEBERIT Conversion Set For Toolfree Installation (241.873.00.1)
- GEBERIT Straight Connector Pe-Hd D90/90 (366.887.16.1)
- GEBERIT Act Pl Sigma20 Dual Pl W/Bright Chr/W (115.882.KJ.1)
- KOHLER Kelston Left-Hand Trip Lever (9385-PB)
- Geberit Toilet Repair Parts