Shop All Toilet Repair Parts
Geberit
Act Pl Omeag20 Dual Pl W/Bright Chr/W
Mfr # 115.085.KJ.1
Zoro # G8427242
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Type Omega20 Actuators
- Size 8.3"L x 5.6 "W x 0.39" D
- Color White
- Material of Construction Plastic
Product Information
- Brand Geberit
- MFR # 115.085.KJ.1
- Zoro # G8427242
- Country of Origin China
- Category Toilet Repair Parts
Dimensions
Size | 8.3"L x 5.6 "W x 0.39" D |
Details
Material | Plastic |
Type | Omega20 Actuators |
Color | White |
Material of Construction | Plastic |
Color/Finish | White/Polished Chrome |
Finish | Polished Chrome |
Standards | ADA, ICC/ANSI A117.1. |
For Use With | Omega Concealed Tanks, 2x6 Installations |
Includes | Mounting Frame and Hardware |
Sub-Category | Plumbing |
Item | Toilet Act Pl Omeag20 Dual Pl W/Bright Chr/W |
Description
Act Pl Omeag20 Dual Pl W/Bright Chr/W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Aerator (168499)
- LEGEND VALVE 1-1/2" S-670 PVC CHECK/BALL VA (203-257)
- KINGSTON BRASS Whitaker Industrial Style Bridge Bathroom Faucet W/Pop-Up Drain, Blk SS (KS217KLVN)
- WHEELER-REX Copper Pipe Shut Off Tool, 1-1/4-2 in Cap (70)
- GEBERIT Act Pl Sigma30 Dual Pl Br/Matt/Br Chr (115.883.KH.1)
- GEBERIT Act Pl Omega60 Dual Glass Black (115.081.SJ.1)
- GEBERIT Dual Flush Actuator Plates, Sigma - White (GE12722)
- GEBERIT Ur-Ctrl Ir Batt Typ 10 (116.035.SN.1)
- GEBERIT Outlet Valve Dual D/M C/C 8Cm 2004- (241.290.00.1)
- GEBERIT Hydraulic Flushing Device 1-6 Bar (242.820.00.1)
- KOHLER Closet Spud Assy, 1 1/2 (18357)
- Geberit Toilet Repair Parts