Shop All Socket Extensions
Gearwrench
Torx Socket 1/4" Drive x E8, 1.968" Length, Chrome plated
Mfr # 80195
Zoro # G0434625
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type External Torx
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1.968"
Product Information
- Brand Gearwrench
- MFR # 80195
- Zoro # G0434625
- UPC # 099575801952
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 1/4" |
Overall Length | 1.968" |
Size | E8 |
Details
Socket Type | External Torx |
SAE or Metric | SAE |
Number of Points | 6 |
Finish | Chrome plated |
Item | Torx Socket |
Description
External Torx Socket,E-8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARANT HSS-E-PM Through Hole Machine Tap, 5/16-18 Tap Thread Size, AlTix Coated (133360 5/16-18)
- WESTCOTT Rulers, 12" Sharterproof Ruler - Clear (13862)
- WERA General Purpose Torx Screwdriver T20 Round (5028052001)
- CLC WORK GEAR Tool Works Series PlierTool Holder, 1Pocket, Leather, Tan, 312 in W, 814 in H (417)
- GEARWRENCH 1/4" Drive Locking Extension 6" (81126)
- GEARWRENCH 6 Piece 1/4" Drive Deep External Torx® Socket Set (80322)
- GEARWRENCH 2 Piece 3/8" Drive Tap and Die Extension Adapter Set (82805D)
- GEARWRENCH 3/8" Drive Male Extension Adapter (82803D)
- GEARWRENCH 1/2" Drive Wobble Extension 15" (81347)
- GEARWRENCH 1/2" Drive Locking Extension 3" (81348)
- APEX TOOL GROUP Extension 3/8" Dr, 3 in L, 1 Pieces, Oiled (EX-376-3)
- Gearwrench Sockets & Ratchets