Shop All Locking Pliers
Gearwrench
Small Universal Convertible Retaining Ring Pliers
Mfr # 3150D
Zoro # G0429095
product price: $28.65
/ea
$28.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Hex Shaped Locking Guides Firmly Hold Tips, Easily Convert From Internal to External Rings By Moving Levers. No Pins to Push
- Handle Type Ergonomic
- Includes 5 Pairs of Interchangeable Tips; (1) 0.024", (1) 0.038", (1) 0.038"90, (1) 0.047", (1) 0.047"90
- Jaw Release Lever Spring Loaded Release Lever
Product Information
- Brand Gearwrench
- MFR # 3150D
- Zoro # G0429095
- UPC # 082171031502
- Country of Origin United States
- Category Locking Pliers
Details
Features | Hex Shaped Locking Guides Firmly Hold Tips, Easily Convert From Internal to External Rings By Moving Levers. No Pins to Push |
Handle Type | Ergonomic |
Includes | 5 Pairs of Interchangeable Tips; (1) 0.024", (1) 0.038", (1) 0.038"90, (1) 0.047", (1) 0.047"90 |
Jaw Release Lever | Spring Loaded Release Lever |
Plier Item | Small Universal Convertible Retaining Ring Pliers |
Item | Convertible Retaining Ring Pliers,Small |
Description
Convertible Retaining Ring Pliers,Small
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWE-TECH 3C Platinum Tools Cyclops 2 Cable Jacket Stripper, Clamshell (FWT15010C)
- DREMEL Shield Attachment Kit (A550)
- DIABLO Revolutionary, Complete Range Of SDS-Plu (DMAPL4290)
- LENOX RECIP 9""6TPI XSHARP 5PK (121029W6R)
- GEARWRENCH Large Universal Convertible Retaining Ring Pliers (KDS3151)
- GEARWRENCH Automatic Locking Ratcheting Hose Pinch Off Pliers (KDS145)
- GEARWRENCH Heavy-Duty Large Hose Clamp Pliers (3978D)
- GEARWRENCH Cable Hose Clamp Pliers (82115)
- GEARWRENCH 30° Push Pin Removal Pliers (KDS3729)
- GEARWRENCH 30° Push Pin Removal Pliers (3729)
- IRWIN GrooveLock 6"/8" V-Jaw Pliers Set, 2 pcs. (1802531)
- Gearwrench Pliers