Shop All Tap Sets
Gearwrench
Small Tap Adapter
Mfr # 3882
Zoro # G1938848
product price: $20.25
/ea
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Finish Bright (Uncoated)
- Features Designed for Use with the Gear ratchet Pass-Thru Ratchet System
- Thread Direction Right Hand
- Tap Shank Dia. 0.11 in to 0.191 in
Product Information
- Brand Gearwrench
- MFR # 3882
- Zoro # G1938848
- Country of Origin Taiwan, Province of China
- Category Tap Sets
Dimensions
Tap Shank Dia. | 0.11 in to 0.191 in |
Details
Item | Tap and Die Set |
Tap Material | High Speed Steel |
Tap Finish | Bright (Uncoated) |
Features | Designed for Use with the Gear ratchet Pass-Thru Ratchet System |
Thread Direction | Right Hand |
Description
Tap and Die Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISKARS 6 in. Pro Retractable Snap-Off Utility Knife - 6 Point, Orange (FI5989)
- MARTOR Hook-Style Safety Cutter, Fixed Blade, Safety Recessed, Polycarbonate (350001.02)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact Metric Socket 8mm (84331N)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2060D)
- GEARWRENCH 42 Piece SAE Ratcheting Tap and Die Set (3885)
- GEARWRENCH 11 Piece Ratcheting Tap and Die Accessory Set (82807)
- GEARWRENCH 42 Piece Metric Ratcheting Tap and Die Set (3886)
- GEARWRENCH Ratcheting Tap and Die Set, 114 Piece, SAE/Metric (82812)
- GEARWRENCH 77 Piece SAE/Metric Ratcheting Tap and Die Set (3887)
- GEARWRENCH Medium Tap Adapter (3883)
- WESTWARD Tap/Die Set, 41 Pieces (1PZ50)
- Gearwrench Tap Sets