Shop All Brushes
Gearwrench
Shoe Handle Wire Scratch Brush
Mfr # 2311D
Zoro # G0444057
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Scratch Brush
- Brush Length 5-1/4 in
- Handle Length 4-3/4 in
- Handle Color No Handle
- Handle Material Hardwood
Product Information
- Brand Gearwrench
- MFR # 2311D
- Zoro # G0444057
- UPC # 082171023118
- Country of Origin United States
- Category Brushes
Dimensions
Brush Length | 5-1/4 in |
Handle Length | 4-3/4 in |
Bristle Length | 1-1/8 in |
Trim Length | 1-1/8" |
Details
Brush Type | Scratch Brush |
Handle Color | No Handle |
Handle Material | Hardwood |
Item | Shoe Handle Wire Scratch Brush |
Features | 10 in Overall Length; 4 x 16 Rows |
Description
Shoe Handle Wire Scratch Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACIFIC BLUE ULTRA 40.6 fl oz (1200 mL) Hair And Body Wash Manual Dispenser Refills 4 PK (GPC43024)
- CARRAND Microfiber Cloth Wipe 12" x 16", Gray, Blue, Yellow, 3PK (40061)
- TOUGH GUY 60 in L Dust Mop, Slide On Connection, Cut-End, Gray/White, Cotton (3XGA4)
- 3M Cleaning Pad 5300N, 13", Blue, PK5 (5300N 856)
- OSBORN Parts Cleaning Brush, 1-1/2" (0007011500)
- SPARTA Bottle Brush, Blue, Polypropylene (40000EC14)
- REMCO 8-1/3"L Black Replacement Tank Brush, Polyester (70379)
- TANIS Beaker, Jar and Cylinder Brush, 10 in L Handle, 6 in L Brush, Black, 16 in L Overall (06179)
- LIBMAN 5.5 in. W Plastic Handle Long Handle Scrub Brush (54)
- QUICKIE Iron Shaped Scrubber (202ZQK)
- GORDON BRUSH 1-1/2" Brush D .022" Nylon Bristle D Abrasive Nylon Single-Spiral (15CKLG-12)
- Gearwrench Brushes