Shop All Combination Wrenches
This Product is Discontinued
Gearwrench
QuadBox™ 12 Point REVRatcheting Wrench 5/16" x 3/8" & 7/16" x 1/2" (Discontinued)
Mfr # 85201
Zoro # G3216641
This Product is Discontinued
Key Features
- Features Reversing Levers on Both Sides for Fast, Easy Access, Save Weight: 4 Sizes in One Wrench, Off-Corner Loading Design on Box End for Better Grip and Reduced Fastener Rounding
- Overall Length 6.3"
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Number of Points 12
- Tether Style Tether Capable
Product Information
- Brand Gearwrench
- MFR # 85201
- Zoro # G3216641
- UPC # 099575852015
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 6.3" |
Details
Features | Reversing Levers on Both Sides for Fast, Easy Access, Save Weight: 4 Sizes in One Wrench, Off-Corner Loading Design on Box End for Better Grip and Reduced Fastener Rounding |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Number of Points | 12 |
Tether Style | Tether Capable |
Description
5/16 X 3/8 X 7/16 X 1/2 Quadbox Wrench, Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.