Shop All Cutting Pliers
Gearwrench
Panel Clip Pliers
Mfr # 3705
Zoro # G3115271
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Removes Clip Without Damaging It, Two-Step Tip
- Handle Type Ergonomic
- Jaw Length 2 1/2 in
- Jaw Width 1 in
- Material Steel
Product Information
- Brand Gearwrench
- MFR # 3705
- Zoro # G3115271
- UPC # 082171037054
- Country of Origin Taiwan, Province of China
- Category Cutting Pliers
Dimensions
Jaw Length | 2 1/2 in |
Jaw Width | 1 in |
Overall Length | 9 in |
Tip Width | 3/16 in |
Description
Panel Clip Plier, Plier Type Panel Clip Pliers, ESD-Safe No, Non-Sparking No, Insulated No, Jaw Length 2 1/2 in, Jaw Width 1 in, Overall Length 9 in, Maximum Jaw Opening 1 1/4 in, Grip Style Deluxe Cushion, Tether Ready No, Application Remove Standard Clips, Features Removes Clip Without Damaging It, Two-Step Tip, Finish Chrome, For Use With Standard Clips, Handle Color Black, Handle Style Standard, Jaw Opening Type Spring Return, Plier Material Steel, Standards ASME, Tip Type V-Design
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 1-1/4" Rotary Hammer with Quick-Change Chuck (RH432VCQ)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant, 0.2187 ID, 0.75 OD (QHC75-5/32)
- IRWIN Woodboring Bit, 1 x 6 IN (3041007)
- KLEIN TOOLS Grip-It Strap Wrench Kit, 6-Inch and 12-Inch Handles, 2-Piece (SHBKIT)
- GEARWRENCH 4-1/2" Mini Dual Material Diagonal Cutting Pliers (82000D)
- GEARWRENCH 12" Brake Spring Pliers (298D)
- GEARWRENCH Automatic Locking Ratcheting Hose Pinch Off Pliers (145)
- KNIPEX Diagonal Cutters, 7" Diagonal Cutters-10 (70 06 180)
- KNIPEX Crimping Pliers (97 52 09)
- XCELITE 5 in Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (S475JSNN)
- BETA Diagional Semi-Flush Cutting Nipper (011830101)
- Gearwrench Cutting Pliers