Shop All Suspension Tools
This Product is Discontinued
Gearwrench
Macpherson Strut Spring Compressor (Discontinued)
Mfr # 3387
Zoro # G3318795
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length (In.) 26 in
- Material Steel
- Application Removes and Replaces Struts
- Number of Pieces 2
- Size 6 in dia
Product Information
- Brand Gearwrench
- MFR # 3387
- Zoro # G3318795
- UPC # 082171033872
- Country of Origin United States
- Category Suspension Tools
Dimensions
Length (In.) | 26 in |
Size | 6 in dia |
Details
Item | Macpherson Strut Spring Compressor |
Material | Steel |
Application | Removes and Replaces Struts |
Number of Pieces | 2 |
Tool Type | Strut Spring Compressor |
Description
Macpherson Strut Spring Compressor, Tool Type Strut Spring Compressor, Application Quick and Easy Replacement of Struts, Spring, Shock Absorbers, Material Steel, Size 6 in, Number of Pieces 2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.