Shop All Tool Chests & Cabinets
Gearwrench
Industrial Rolling Cabinet, 11 Drawer, Black/Orange, 42 in W
Mfr # 83169
Zoro # G0894374
product price: $1,819.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,819.99
Free 30-Day Returns
Key Features
- Number of Drawers 11
- Color Black/Orange
- Width 42 in
- Tool Storage Type Included Rolling Cabinet
Product Information
- Brand Gearwrench
- MFR # 83169
- Zoro # G0894374
- UPC # 099575831690
- Country of Origin China
- Category Tool Chests & Cabinets
Dimensions
Width | 42 in |
Details
Item | Industrial Rolling Cabinet |
Number of Drawers | 11 |
Color | Black/Orange |
Tool Storage Type Included | Rolling Cabinet |
Description
Industrial Rolling Cabinet,42 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S AND H INDUSTRIES Viking - Tap Holder w/Clutch 1/8", #0-6 M3-M3.15 - AT5506 (AT5506)
- WESTWARD 1/2 in Drive Impact Socket 7/8 in Size 6 pt Standard Depth, Black Oxide (4LXN5)
- IDEAL T Stripper for 10-18 Solid and 12-20 Stranded Wires (45-120)
- FREUD Flush Trim Router Bit, 3/8" Cutting Dia. (42-100)
- GEARWRENCH Tool Cart, 7 Drawer, Black/Orange, 35 in W (83246)
- GEARWRENCH Tool Cabinet, 11 Drawer, Black/Orange, 41 in W (83245)
- GEARWRENCH GSX Series Rolling Tool Cart With Tilt Top, 7 Drawer, Black/Orange (KDT83246)
- GEARWRENCH Tool Chest, 5 Drawer, Black/Orange, 36 in W (83242)
- GEARWRENCH Tool Chest, 4 Drawer, Black/Orange, 26 in W (83240)
- GEARWRENCH Tool Cabinet, 5 Drawer, Black/Orange, 26 in W (83241)
- WESTWARD WESTWARD Rolling Tool Cabinet, 13-Drawers, Powder Coated Blue, 42" W x 19" D x 40" H (32H893)
- Gearwrench Tool Chests & Cabinets