Shop All Handheld Flashlights
Gearwrench
GearWrench KDT-83135 12.50 in. 500 Lumen Flex-Head Work Light
Mfr # KDT-83135
Zoro # G504167152
Free Shipping & Returns
$89.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Gearwrench
- MFR # KDT-83135
- Zoro # G504167152
- UPC # 99575831355
- Country of Origin China
- Category Handheld Flashlights
Description
Ultra-Thin Flex-Head Directs Light into Hard to Reach Places Dual Light Settings on Light Bar 500 Lumens on High 250 Lumens on Low Offers Constant Current so the Light Wont Dim as the Battery Runs Low Flex-Head Folds Against the Body for Better Storage and Portability Low Battery Warning Starts Flashing When There Are 5 Minutes of Power Remaining Remembers Your Last Setting and Turns Back on at that Level Magnet and Hang Hook in Base for Easy Positioning Single 30 Lumen Light on Top Indicator Changes from Red to Green when Fully Charged
Features- 12.50 in. 500 Lumen Flex-Head Work Light
- Size: 12.50 in.
- Weight: 1.06 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING T5 Fluorescent Undercabinet Lens Light Accessories (EUS28L)
- GE LAMPS LED, 15 W, T8, Medium Bi-Pin (G13) (LED15ET8/G/4/835/CVG)
- ELCO LIGHTING 4 Round LED Adjustable Pull-Down Insert (2nd Generation)" (EL49730W2)
- JANDORF Halogen Socket Doubl End (60520)
- LUMAPRO Black No Led Industrial Handheld Flashlight, 270 lm (49XX83)
- STREAMLIGHT Yellow Rechargeable Led Proprietary, 450 lm lm (25320)
- NIGHTSTICK Dual Light Handheld Flashlight (XPP-5422GMA)
- GARRITY COB Flashlight with Alkaline Batteries (65-030AL)
- TANK007 LIGHTING TANK007 Lighting PA01 1mode Osram Penlight & Caplamp Flashlight; 1 Mode (PA01 1mode)
- PELICAN Yellow No Led 161 lm (2010C)
- SONA ENTERPRISES 6 51 LED 2IN1 29 UV 22 White LED Flashlight WLanyard (FL34UV51)
- Gearwrench Handheld Flashlights